- Vacuum Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 30 inHg
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed for extended wear
| Pressure Range [Min] | 0 inHg |
| Temperature Range [Min] | -40 °F |
| Size | 2 in face |
| Temperature Range [Max] | 150 °F |
| Face Diameter | 2 in |
| Mount | 1/4 in Lower Mount |
| Material | ABS Plastic |
| Connection Size | 1/4 in NPT Male |
| Figure Interval | 5 in Hg/psi |
| Gauge Pressure Range | 0 to 30 inHg |
| Case Material | ABS Plastic |
| Gauge Type | Dry |
| Gauge Function | Vacuum Gauge |
| Mounting Style | Lower Mount |
| NPT Male | 1/4 in |
| Mount Type | Lower |
| Minor Gradient | 0.5 in Hg/psi |
| Accuracy | ±3-2-3% |
| Pressure Range [Max] | 30 inHg |
| Weight | 0.175 LB |
-
Prop 65


