- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 60 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Face Diameter | 2 in |
| Mount Type | Lower |
| Mounting Style | Lower Mount |
| NPT Male | 1/4 in |
| Accuracy | ±3-2-3% |
| Mount | 1/4 in Lower Mount |
| Size | 2 in face |
| Temperature Range [Max] | 150 °F |
| Gauge Pressure Range | 0 to 60 psi |
| Minor Gradient | 1 |
| Gauge Type | Dry |
| Gauge Function | Pressure Gauge |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Max] | 60 PSI |
| Figure Interval | 5 |
| Material | ABS Plastic |
| Case Material | ABS Plastic |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Min] | -40 °F |
| Weight | 0.17 LB |
-
Prop 65


