- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 100 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Function | Pressure Gauge |
| Case Material | ABS Plastic |
| Material | ABS Plastic |
| Pressure Range [Min] | 0 PSI |
| Size | 2 in face |
| Mount Type | Lower |
| Minor Gradient | 2 |
| Connection Size | 1/4 in NPT Male |
| Figure Interval | 10 |
| Mounting Style | Lower Mount |
| Temperature Range [Min] | -40 °F |
| Accuracy | ±3-2-3% |
| Temperature Range [Max] | 150 °F |
| Face Diameter | 2 in |
| Gauge Type | Dry |
| Gauge Pressure Range | 0 to 100 psi |
| Mount | 1/4 in Lower Mount |
| NPT Male | 1/4 in |
| Pressure Range [Max] | 100 PSI |
| Weight | 0.174 LB |
-
Prop 65


