- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 160 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mount Type | Lower |
| Figure Interval | 20 |
| Gauge Type | Dry |
| Material | ABS Plastic |
| Pressure Range [Max] | 160 PSI |
| Gauge Function | Pressure Gauge |
| Pressure Range [Min] | 0 PSI |
| Accuracy | ±3-2-3% |
| Temperature Range [Min] | -40 °F |
| Mounting Style | Lower Mount |
| NPT Male | 1/4 in |
| Mount | 1/4 in Lower Mount |
| Connection Size | 1/4 in NPT Male |
| Face Diameter | 2 in |
| Case Material | ABS Plastic |
| Temperature Range [Max] | 150 °F |
| Gauge Pressure Range | 0 to 160 psi |
| Minor Gradient | 5 |
| Size | 2 in face |
| Weight | 0.17 LB |
-
Prop 65


