- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 200 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mount | 1/4 in Lower Mount |
| Temperature Range [Min] | -40 °F |
| Pressure Range [Max] | 200 PSI |
| Figure Interval | 20 |
| NPT Male | 1/4 in |
| Size | 2 in face |
| Minor Gradient | 5 |
| Gauge Function | Pressure Gauge |
| Gauge Type | Dry |
| Gauge Pressure Range | 0 to 200 psi |
| Mounting Style | Lower Mount |
| Pressure Range [Min] | 0 PSI |
| Mount Type | Lower |
| Material | ABS Plastic |
| Connection Size | 1/4 in NPT Male |
| Temperature Range [Max] | 150 °F |
| Accuracy | ±3-2-3% |
| Case Material | ABS Plastic |
| Face Diameter | 2 in |
| Weight | 0.17 LB |
-
Prop 65


