- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 300 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Pressure Range [Max] | 300 PSI |
| Face Diameter | 2 in |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Min] | 0 PSI |
| Gauge Type | Dry |
| Size | 2 in face |
| Figure Interval | 30 |
| Mount | 1/4 in Lower Mount |
| Case Material | ABS Plastic |
| Temperature Range [Max] | 150 °F |
| Gauge Pressure Range | 0 to 300 psi |
| Gauge Function | Pressure Gauge |
| NPT Male | 1/4 in |
| Minor Gradient | 5 |
| Accuracy | ±3-2-3% |
| Mounting Style | Lower Mount |
| Material | ABS Plastic |
| Mount Type | Lower |
| Temperature Range [Min] | -40 °F |
| Weight | 0.17 LB |
-
Prop 65


