- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 15 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| NPT Male | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Min] | 0 PSI |
| Gauge Function | Pressure Gauge |
| Case Material | ABS Plastic |
| Face Diameter | 2 1/2 in |
| Mount | 1/4 in Lower Mount |
| Gauge Type | Dry |
| Mounting Style | Lower Mount |
| Pressure Range [Max] | 15 PSI |
| Material | ABS Plastic |
| Minor Gradient | 0.5 |
| Size | 2 1/2 in Face |
| Mount Type | Lower |
| Gauge Pressure Range | 0 to 15 psi |
| Temperature Range [Min] | -40 °F |
| Figure Interval | 1 |
| Accuracy | ±3-2-3% |
| Weight | 0.23 LB |
-
Prop 65


