- Vacuum Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 30 inHg
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed for extended wear
| Pressure Range [Max] | 30 inHg |
| Temperature Range [Max] | 150 °F |
| Minor Gradient | 0.5 |
| Mount | 1/4 in Lower Mount |
| Mount Type | Lower |
| Gauge Pressure Range | 0 to 30 inHg |
| Pressure Range [Min] | 0 inHg |
| Gauge Type | Dry |
| Face Diameter | 2 1/2 in |
| NPT Male | 1/4 in |
| Gauge Function | Vacuum Gauge |
| Connection Size | 1/4 in NPT Male |
| Size | 2 1/2 in Face |
| Mounting Style | Lower Mount |
| Figure Interval | 5 |
| Temperature Range [Min] | -40 °F |
| Material | ABS Plastic |
| Case Material | ABS Plastic |
| Accuracy | ±3-2-3% |
| Weight | 0.23 LB |
-
Prop 65


