- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 30 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Face Diameter | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| NPT Male | 1/4 in |
| Gauge Function | Pressure Gauge |
| Material | ABS Plastic |
| Accuracy | ±3-2-3% |
| Size | 2 1/2 in Face |
| Gauge Type | Dry |
| Mount Type | Lower |
| Figure Interval | 5 |
| Case Material | ABS Plastic |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Max] | 150 °F |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Max] | 30 PSI |
| Gauge Pressure Range | 0 to 30 psi |
| Mounting Style | Lower Mount |
| Mount | 1/4 in Lower Mount |
| Minor Gradient | 0.5 |
| Weight | 0.22 LB |
-
Prop 65


