- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 60 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Face Diameter | 2 1/2 in |
| Size | 2 1/2 in Face |
| Pressure Range [Min] | 0 PSI |
| Minor Gradient | 1 |
| Mount Type | Lower |
| Gauge Function | Pressure Gauge |
| Gauge Type | Dry |
| Gauge Pressure Range | 0 to 60 psi |
| Temperature Range [Max] | 150 °F |
| Mount | 1/4 in Lower Mount |
| Accuracy | ±3-2-3% |
| Figure Interval | 5 |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Max] | 60 PSI |
| Mounting Style | Lower Mount |
| Case Material | ABS Plastic |
| Material | ABS Plastic |
| NPT Male | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.23 LB |
-
Prop 65


