- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 100 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Figure Interval | 10 |
| Pressure Range [Min] | 0 PSI |
| Mount | 1/4 in Lower Mount |
| Accuracy | ±3-2-3% |
| Temperature Range [Max] | 150 °F |
| Gauge Pressure Range | 0 to 100 psi |
| Size | 2 1/2 in Face |
| Connection Size | 1/4 in NPT Male |
| Gauge Function | Pressure Gauge |
| Face Diameter | 2 1/2 in |
| Mount Type | Lower |
| Case Material | ABS Plastic |
| Temperature Range [Min] | -40 °F |
| Pressure Range [Max] | 100 PSI |
| Gauge Type | Dry |
| Minor Gradient | 2 |
| Material | ABS Plastic |
| Mounting Style | Lower Mount |
| NPT Male | 1/4 in |
| Weight | 0.23 LB |
-
Prop 65


