- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 160 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Pressure Range [Min] | 0 PSI |
| Mount Type | Lower |
| Material | ABS Plastic |
| Temperature Range [Min] | -40 °F |
| Mount | 1/4 in Lower Mount |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Pressure Range [Max] | 160 PSI |
| Case Material | ABS Plastic |
| Accuracy | ±3-2-3% |
| Gauge Pressure Range | 0 to 160 psi |
| Connection Size | 1/4 in NPT Male |
| Minor Gradient | 5 |
| Gauge Type | Dry |
| Mounting Style | Lower Mount |
| Figure Interval | 20 |
| Size | 2 1/2 in Face |
| Temperature Range [Max] | 150 °F |
| Gauge Function | Pressure Gauge |
| Weight | 0.22 LB |
-
Prop 65


