- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 200 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Type | Dry |
| Gauge Function | Pressure Gauge |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Min] | -40 °F |
| Accuracy | ±3-2-3% |
| Pressure Range [Max] | 200 PSI |
| Mount | 1/4 in Lower Mount |
| Mounting Style | Lower Mount |
| Size | 2 1/2 in Face |
| Mount Type | Lower |
| Gauge Pressure Range | 0 to 200 psi |
| Minor Gradient | 5 |
| NPT Male | 1/4 in |
| Material | ABS Plastic |
| Temperature Range [Max] | 150 °F |
| Case Material | ABS Plastic |
| Figure Interval | 20 |
| Connection Size | 1/4 in NPT Male |
| Face Diameter | 2 1/2 in |
| Weight | 0.23 LB |
-
Prop 65


