- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 600 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Case Material | ABS Plastic |
| Gauge Function | Pressure Gauge |
| Gauge Type | Dry |
| Mount | 1/4 in Lower Mount |
| Temperature Range [Min] | -40 °F |
| Connection Size | 1/4 in NPT Male |
| Gauge Pressure Range | 0 to 600 psi |
| Minor Gradient | 10 |
| Pressure Range [Min] | 0 PSI |
| Material | ABS Plastic |
| Mount Type | Lower |
| Accuracy | ±3-2-3% |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Size | 2 1/2 in Face |
| Figure Interval | 50 |
| Mounting Style | Lower Mount |
| Pressure Range [Max] | 600 PSI |
| Temperature Range [Max] | 150 °F |
| Weight | 0.24 LB |
-
Prop 65


