- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 3,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Type | Dry |
| Minor Gradient | 100 |
| Gauge Pressure Range | 0 to 3,000 psi |
| Pressure Range [Max] | 3000 PSI |
| Pressure Range [Min] | 0 PSI |
| Size | 2 1/2 in Face |
| Face Diameter | 2 1/2 in |
| Mounting Style | Lower Mount |
| Connection Size | 1/4 in NPT Male |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Accuracy | ±3-2-3% |
| Gauge Function | Pressure Gauge |
| Mount | 1/4 in Lower Mount |
| Case Material | ABS Plastic |
| Figure Interval | 500 |
| Material | ABS Plastic |
| NPT Male | 1/4 in |
| Mount Type | Lower |
| Weight | 0.23 LB |
-
Prop 65


