- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 15 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| NPT Male | 1/4 in |
| Case Material | Brass |
| Figure Interval | 3 |
| Size | 2 1/2 in Face |
| Mount Type | Lower |
| Temperature Range [Min] | -40 °F |
| Gauge Type | Liquid |
| Gauge Pressure Range | 0 to 15 psi |
| Pressure Range [Min] | 0 PSI |
| Accuracy | ±2-1-2% |
| Mounting Style | Lower Mount |
| Mount | 1/4 in |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Max] | 15 PSI |
| Minor Gradient | 0.2 |
| Material | Brass |
| Temperature Range [Max] | 140 °F |
| Gauge Function | Pressure Gauge |
| Face Diameter | 2 1/2 in |
| Weight | 0.815 LB |
-
Prop 65


