- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 1,500 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Face Diameter | 4 in |
| Gauge Type | Liquid |
| Minor Gradient | 20 |
| Gauge Function | Pressure Gauge |
| Accuracy | ±2-1-2% |
| Material | Brass |
| Pressure Range [Max] | 1500 PSI |
| Mount Type | Lower |
| NPT Male | 1/2 in |
| Figure Interval | 300 |
| Temperature Range [Min] | -40 °F |
| Gauge Pressure Range | 0 to 1,500 psi |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Max] | 140 °F |
| Size | 4 in face |
| Case Material | Brass |
| Mounting Style | Lower Mount |
| Mount | 1/2 in |
| Connection Size | 1/2 in NPT Male |
| Weight | 2.73 LB |
-
Prop 65


