- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 160 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Material | Brass |
| Face Diameter | 2 1/2 in |
| NPT Male | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Gauge Pressure Range | 0 to 160 psi |
| Accuracy | ±2-1-2% |
| Pressure Range [Max] | 160 PSI |
| Temperature Range [Max] | 140 °F |
| Gauge Function | Pressure Gauge |
| Mount Type | Lower |
| Mounting Style | Lower Mount |
| Connection Size | 1/4 in NPT Male |
| Size | 2 1/2 in Face |
| Minor Gradient | 2 |
| Gauge Type | Liquid |
| Figure Interval | 20 |
| Mount | 1/4 in |
| Case Material | Brass |
| Pressure Range [Min] | 0 PSI |
| Weight | 0.81 LB |

