- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 2,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Connection Size | 1/2 in NPT Male |
| NPT Male | 1/2 in |
| Temperature Range [Max] | 140 °F |
| Figure Interval | 200 |
| Accuracy | ±2-1-2% |
| Temperature Range [Min] | -40 °F |
| Gauge Type | Liquid |
| Gauge Pressure Range | 0 to 2,000 psi |
| Case Material | Brass |
| Minor Gradient | 20 |
| Mounting Style | Lower Mount |
| Size | 4 in face |
| Face Diameter | 4 in |
| Pressure Range [Min] | 0 PSI |
| Material | Brass |
| Mount Type | Lower |
| Mount | 1/2 in |
| Pressure Range [Max] | 2000 PSI |
| Gauge Function | Pressure Gauge |
| Weight | 2.845 LB |
-
Prop 65


