- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 3,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Pressure Range [Max] | 3000 PSI |
| Mount Type | Lower |
| Size | 2 1/2 in Face |
| Mount | 1/4 in |
| Minor Gradient | 50 |
| Gauge Pressure Range | 0 to 3,000 psi |
| Mounting Style | Lower Mount |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 PSI |
| Gauge Type | Liquid |
| Face Diameter | 2 1/2 in |
| Case Material | Brass |
| Temperature Range [Max] | 140 °F |
| Connection Size | 1/4 in NPT Male |
| Accuracy | ±2-1-2% |
| Gauge Function | Pressure Gauge |
| Temperature Range [Min] | -40 °F |
| Figure Interval | 500 |
| Material | Brass |
| Weight | 0.8 LB |
-
Prop 65


