- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 400 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Gauge Type | Liquid |
| Gauge Function | Pressure Gauge |
| Pressure Range [Max] | 400 PSI |
| Mount Type | Lower |
| Temperature Range [Max] | 140 °F |
| Minor Gradient | 5 |
| Material | Brass |
| Mounting Style | Lower Mount |
| Connection Size | 1/2 in NPT Male |
| Face Diameter | 4 in |
| NPT Male | 1/2 in |
| Size | 4 in face |
| Gauge Pressure Range | 0 to 400 psi |
| Mount | 1/2 in |
| Accuracy | ±2-1-2% |
| Case Material | Brass |
| Figure Interval | 50 |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Min] | -40 °F |
| Weight | 2.63 LB |
-
Prop 65


