- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 400 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Minor Gradient | 10 |
| Temperature Range [Min] | -40 °F |
| NPT Male | 1/4 in |
| Temperature Range [Max] | 140 °F |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 400 psi |
| Case Material | Brass |
| Gauge Type | Liquid |
| Pressure Range [Max] | 400 PSI |
| Mount | 1/4 in |
| Mounting Style | Lower Mount |
| Pressure Range [Min] | 0 PSI |
| Material | Brass |
| Size | 2 1/2 in Face |
| Figure Interval | 100 |
| Face Diameter | 2 1/2 in |
| Connection Size | 1/4 in NPT Male |
| Accuracy | ±2-1-2% |
| Mount Type | Lower |
| Weight | 0.766 LB |
-
Prop 65


