- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 5,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Pressure Range [Max] | 5000 PSI |
| Temperature Range [Max] | 140 °F |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Mount Type | Lower |
| Minor Gradient | 100 |
| Figure Interval | 1000 |
| Connection Size | 1/4 in NPT Male |
| Accuracy | ±2-1-2% |
| Gauge Pressure Range | 0 to 5,000 psi |
| Size | 2 1/2 in Face |
| Material | Brass |
| Gauge Function | Pressure Gauge |
| Case Material | Brass |
| Temperature Range [Min] | -40 °F |
| Gauge Type | Liquid |
| Mount | 1/4 in |
| Pressure Range [Min] | 0 PSI |
| Mounting Style | Lower Mount |
| Weight | 0.81 LB |
-
Prop 65


