- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 60 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Mount | 1/2 in |
| Face Diameter | 4 in |
| Accuracy | ±2-1-2% |
| Temperature Range [Max] | 140 °F |
| Gauge Pressure Range | 0 to 60 psi |
| Minor Gradient | 1 |
| Material | Brass |
| NPT Male | 1/2 in |
| Gauge Function | Pressure Gauge |
| Mount Type | Lower |
| Gauge Type | Liquid |
| Case Material | Brass |
| Pressure Range [Min] | 0 PSI |
| Mounting Style | Lower Mount |
| Size | 4 in face |
| Pressure Range [Max] | 60 PSI |
| Temperature Range [Min] | -40 °F |
| Figure Interval | 10 |
| Connection Size | 1/2 in NPT Male |
| Weight | 2.564 LB |
-
Prop 65


