- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 60 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Face Diameter | 2 1/2 in |
| Size | 2 1/2 in Face |
| Pressure Range [Min] | 0 PSI |
| Gauge Function | Pressure Gauge |
| Figure Interval | 10 |
| Gauge Pressure Range | 0 to 60 psi |
| Accuracy | ±2-1-2% |
| NPT Male | 1/4 in |
| Mounting Style | Lower Mount |
| Material | Brass |
| Temperature Range [Max] | 140 °F |
| Mount | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Connection Size | 1/4 in NPT Male |
| Mount Type | Lower |
| Gauge Type | Liquid |
| Pressure Range [Max] | 60 PSI |
| Case Material | Brass |
| Minor Gradient | 1 |
| Weight | 0.8 LB |
-
Prop 65


