- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Brass Case
- 0 to 600 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Mount | 1/2 in |
| Accuracy | ±2-1-2% |
| Temperature Range [Min] | -40 °F |
| Connection Size | 1/2 in NPT Male |
| Mounting Style | Lower Mount |
| Face Diameter | 4 in |
| Pressure Range [Min] | 0 PSI |
| Size | 4 in face |
| Pressure Range [Max] | 600 PSI |
| Temperature Range [Max] | 140 °F |
| Case Material | Brass |
| Gauge Type | Liquid |
| Figure Interval | 100 |
| Gauge Function | Pressure Gauge |
| Minor Gradient | 10 |
| Material | Brass |
| Gauge Pressure Range | 0 to 600 psi |
| NPT Male | 1/2 in |
| Mount Type | Lower |
| Weight | 2.6 LB |
-
Prop 65


