- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 15 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Pressure Range [Max] | 15 PSI |
| Pressure Range [Min] | 0 PSI |
| Gauge Function | Pressure Gauge |
| Mount | 1/4 in Lower Mount |
| NPT Male | 1/4 in |
| Connection Size | 1/4 in NPT Male |
| Figure Interval | 3 |
| Temperature Range [Max] | 150 °F |
| Gauge Pressure Range | 0 to 15 psi |
| Accuracy | ±3-2-3% |
| Minor Gradient | 0.2 |
| Size | 2 1/2 in Face |
| Case Material | ABS Plastic |
| Mount Type | Lower |
| Material | ABS Plastic |
| Face Diameter | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| Gauge Type | Liquid |
| Mounting Style | Lower Mount |
| Weight | 0.38 LB |
-
Prop 65


