- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 30 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Connection Size | 1/4 in NPT Male |
| Accuracy | ±3-2-3% |
| Minor Gradient | 0.5 |
| Mounting Style | Lower Mount |
| Mount | 1/4 in Lower Mount |
| Pressure Range [Max] | 30 PSI |
| Figure Interval | 5 |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 PSI |
| Case Material | ABS Plastic |
| Gauge Type | Liquid |
| Temperature Range [Min] | -40 °F |
| Gauge Function | Pressure Gauge |
| Size | 2 1/2 in Face |
| Material | ABS Plastic |
| Face Diameter | 2 1/2 in |
| Gauge Pressure Range | 0 to 30 psi |
| Mount Type | Lower |
| Temperature Range [Max] | 150 °F |
| Weight | 0.38 LB |
-
Prop 65


