- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 60 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Size | 2 1/2 in Face |
| NPT Male | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Max] | 60 PSI |
| Accuracy | ±3-2-3% |
| Figure Interval | 10 |
| Mounting Style | Lower Mount |
| Face Diameter | 2 1/2 in |
| Mount | 1/4 in Lower Mount |
| Case Material | ABS Plastic |
| Material | ABS Plastic |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 60 psi |
| Pressure Range [Min] | 0 PSI |
| Connection Size | 1/4 in NPT Male |
| Minor Gradient | 1 |
| Temperature Range [Min] | -40 °F |
| Gauge Type | Liquid |
| Mount Type | Lower |
| Weight | 0.363 LB |
-
Prop 65


