- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 100 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Mount Type | Lower |
| Case Material | ABS Plastic |
| Minor Gradient | 2 |
| Mounting Style | Lower Mount |
| Connection Size | 1/4 in NPT Male |
| Temperature Range [Min] | -40 °F |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 100 psi |
| NPT Male | 1/4 in |
| Size | 2 1/2 in Face |
| Accuracy | ±3-2-3% |
| Figure Interval | 20 |
| Material | ABS Plastic |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Max] | 150 °F |
| Pressure Range [Max] | 100 PSI |
| Gauge Type | Liquid |
| Mount | 1/4 in Lower Mount |
| Face Diameter | 2 1/2 in |
| Weight | 0.39 LB |
-
Prop 65


