- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 160 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Figure Interval | 20 |
| Pressure Range [Min] | 0 PSI |
| Gauge Type | Liquid |
| Mount Type | Lower |
| Mount | 1/4 in Lower Mount |
| Gauge Pressure Range | 0 to 160 psi |
| Face Diameter | 2 1/2 in |
| Size | 2 1/2 in Face |
| Accuracy | ±3-2-3% |
| Pressure Range [Max] | 160 PSI |
| Gauge Function | Pressure Gauge |
| Connection Size | 1/4 in NPT Male |
| Material | ABS Plastic |
| Case Material | ABS Plastic |
| Temperature Range [Max] | 150 °F |
| NPT Male | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Mounting Style | Lower Mount |
| Minor Gradient | 2 |
| Weight | 4.228 LB |
-
Prop 65


