- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 300 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Pressure Range [Min] | 0 PSI |
| Mount Type | Lower |
| Gauge Type | Liquid |
| Mounting Style | Lower Mount |
| Pressure Range [Max] | 300 PSI |
| Size | 2 1/2 in Face |
| Accuracy | ±3-2-3% |
| Case Material | ABS Plastic |
| Material | ABS Plastic |
| Minor Gradient | 5 |
| Figure Interval | 50 |
| Gauge Pressure Range | 0 to 300 psi |
| Gauge Function | Pressure Gauge |
| Face Diameter | 2 1/2 in |
| Mount | 1/4 in Lower Mount |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| NPT Male | 1/4 in |
| Connection Size | 1/4 in NPT Male |
| Weight | 360.0 LB |
-
Prop 65


