- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 2,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Size | 2 1/2 in Face |
| Temperature Range [Min] | -40 °F |
| Minor Gradient | 50 |
| Connection Size | 1/4 in NPT Male |
| Face Diameter | 2 1/2 in |
| Figure Interval | 500 |
| Accuracy | ±3-2-3% |
| Pressure Range [Max] | 2000 PSI |
| Mounting Style | Lower Mount |
| Material | ABS Plastic |
| Gauge Function | Pressure Gauge |
| Case Material | ABS Plastic |
| NPT Male | 1/4 in |
| Gauge Pressure Range | 0 to 2,000 psi |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Max] | 150 °F |
| Gauge Type | Liquid |
| Mount | 1/4 in Lower Mount |
| Mount Type | Lower |
| Weight | 0.4 LB |
-
Prop 65


