- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- ABS Plastic Case
- 0 to 5,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
| Material | ABS Plastic |
| NPT Male | 1/4 in |
| Accuracy | ±3-2-3% |
| Mount Type | Lower |
| Connection Size | 1/4 in NPT Male |
| Temperature Range [Max] | 150 °F |
| Face Diameter | 2 1/2 in |
| Case Material | ABS Plastic |
| Pressure Range [Max] | 5000 PSI |
| Mount | 1/4 in Lower Mount |
| Minor Gradient | 100 |
| Figure Interval | 1000 |
| Size | 2 1/2 in Face |
| Gauge Type | Liquid |
| Temperature Range [Min] | -40 °F |
| Gauge Pressure Range | 0 to 5,000 psi |
| Mounting Style | Lower Mount |
| Gauge Function | Pressure Gauge |
| Pressure Range [Min] | 0 PSI |
| Weight | 0.39 LB |
-
Prop 65


