- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 15 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Function | Pressure Gauge |
| Material | Stainless Steel |
| NPT Male | 1/4 in |
| Mounting Style | Lower Mount |
| Pressure Range [Max] | 15 PSI |
| Mount | 1/4 in Lower Mount |
| Temperature Range [Min] | -40 °F |
| Accuracy | ±2-1-2% |
| Gauge Pressure Range | 0 to 15 psi |
| Pressure Range [Min] | 0 PSI |
| Mount Type | Lower |
| Size | 2 1/2 in Face |
| Minor Gradient | 0.5 |
| Figure Interval | 3 |
| Gauge Type | Liquid |
| Case Material | Stainless Steel |
| Temperature Range [Max] | 150 °F |
| Face Diameter | 2 1/2 in |
| Connection Size | 1/4 in NPT Male |
| Weight | 0.51 LB |
-
Prop 65


