- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 30 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mounting Style | Lower Mount |
| Face Diameter | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| Material | Stainless Steel |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Max] | 150 °F |
| Size | 2 1/2 in Face |
| Case Material | Stainless Steel |
| Figure Interval | 5 |
| Gauge Pressure Range | 0 to 30 psi |
| Gauge Type | Liquid |
| Pressure Range [Max] | 30 PSI |
| Minor Gradient | 0.5 |
| Connection Size | 1/4 in NPT Male |
| Gauge Function | Pressure Gauge |
| Mount | 1/4 in Lower Mount |
| Accuracy | ±2-1-2% |
| NPT Male | 1/4 in |
| Mount Type | Lower |
| Weight | 0.52 LB |
-
Prop 65


