- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 60 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Case Material | Stainless Steel |
| Connection Size | 1/4 in NPT Male |
| Size | 2 1/2 in Face |
| Gauge Function | Pressure Gauge |
| Gauge Type | Liquid |
| Material | Stainless Steel |
| Figure Interval | 10 |
| NPT Male | 1/4 in |
| Pressure Range [Max] | 60 PSI |
| Accuracy | ±2-1-2% |
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 60 psi |
| Mount | 1/4 in Lower Mount |
| Face Diameter | 2 1/2 in |
| Mount Type | Lower |
| Minor Gradient | 1 |
| Pressure Range [Min] | 0 PSI |
| Weight | 0.52 LB |
-
Prop 65


