- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 100 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Type | Liquid |
| Mount | 1/4 in Lower Mount |
| Connection Size | 1/4 in NPT Male |
| Gauge Pressure Range | 0 to 100 psi |
| Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Size | 2 1/2 in Face |
| Accuracy | ±2-1-2% |
| Mounting Style | Lower Mount |
| Gauge Function | Pressure Gauge |
| Figure Interval | 20 |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 PSI |
| Minor Gradient | 2 |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | -40 °F |
| Pressure Range [Max] | 100 PSI |
| Mount Type | Lower |
| Case Material | Stainless Steel |
| Weight | 0.52 LB |
-
Prop 65


