- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 160 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mount Type | Lower |
| Figure Interval | 20 |
| Pressure Range [Max] | 160 PSI |
| Gauge Type | Liquid |
| Mount | 1/4 in Lower Mount |
| Pressure Range [Min] | 0 PSI |
| Gauge Function | Pressure Gauge |
| Minor Gradient | 2 |
| Size | 2 1/2 in Face |
| Material | Stainless Steel |
| Temperature Range [Max] | 150 °F |
| Case Material | Stainless Steel |
| Connection Size | 1/4 in NPT Male |
| Accuracy | ±2-1-2% |
| Mounting Style | Lower Mount |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Gauge Pressure Range | 0 to 160 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 0.5 LB |
-
Prop 65


