- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 300 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Figure Interval | 50 |
| Temperature Range [Min] | -40 °F |
| Mounting Style | Lower Mount |
| Minor Gradient | 5 |
| Gauge Function | Pressure Gauge |
| Gauge Type | Liquid |
| Case Material | Stainless Steel |
| Pressure Range [Max] | 300 PSI |
| Accuracy | ±2-1-2% |
| Temperature Range [Max] | 150 °F |
| Connection Size | 1/4 in NPT Male |
| Gauge Pressure Range | 0 to 300 psi |
| Face Diameter | 2 1/2 in |
| Mount | 1/4 in Lower Mount |
| Mount Type | Lower |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 PSI |
| Size | 2 1/2 in Face |
| Material | Stainless Steel |
| Weight | 0.51 LB |
-
Prop 65


