- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 1,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Temperature Range [Min] | -40 °F |
| Face Diameter | 2 1/2 in |
| Connection Size | 1/4 in NPT Male |
| Mounting Style | Lower Mount |
| Material | Stainless Steel |
| Minor Gradient | 10 |
| Gauge Function | Pressure Gauge |
| Gauge Type | Liquid |
| Figure Interval | 200 |
| Size | 2 1/2 in Face |
| Mount Type | Lower |
| Accuracy | ±2-1-2% |
| Pressure Range [Max] | 1000 PSI |
| Gauge Pressure Range | 0 to 1,000 psi |
| Case Material | Stainless Steel |
| Pressure Range [Min] | 0 PSI |
| NPT Male | 1/4 in |
| Mount | 1/4 in Lower Mount |
| Temperature Range [Max] | 150 °F |
| Weight | 0.52 LB |
-
Prop 65


