- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 2,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mounting Style | Lower Mount |
| Gauge Pressure Range | 0 to 2,000 psi |
| Size | 2 1/2 in Face |
| Case Material | Stainless Steel |
| Pressure Range [Max] | 2000 PSI |
| Gauge Function | Pressure Gauge |
| Mount | 1/4 in Lower Mount |
| Gauge Type | Liquid |
| Figure Interval | 400 |
| Pressure Range [Min] | 0 PSI |
| Temperature Range [Max] | 150 °F |
| Minor Gradient | 20 |
| Accuracy | ±2-1-2% |
| Material | Stainless Steel |
| Connection Size | 1/4 in NPT Male |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Mount Type | Lower |
| Temperature Range [Min] | -40 °F |
| Weight | 0.564 LB |
-
Prop 65


