- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 3,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Mount Type | Lower |
| Size | 2 1/2 in Face |
| Gauge Function | Pressure Gauge |
| Minor Gradient | 50 |
| Figure Interval | 500 |
| Gauge Pressure Range | 0 to 3,000 psi |
| Face Diameter | 2 1/2 in |
| Mount | 1/4 in Lower Mount |
| Temperature Range [Max] | 150 °F |
| Accuracy | ±2-1-2% |
| NPT Male | 1/4 in |
| Connection Size | 1/4 in NPT Male |
| Temperature Range [Min] | -40 °F |
| Mounting Style | Lower Mount |
| Pressure Range [Min] | 0 PSI |
| Pressure Range [Max] | 3000 PSI |
| Gauge Type | Liquid |
| Material | Stainless Steel |
| Case Material | Stainless Steel |
| Weight | 0.52 LB |
-
Prop 65


