- Pressure Gauge
- Liquid Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 5,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Material | Stainless Steel |
| NPT Male | 1/4 in |
| Mount Type | Lower |
| Accuracy | ±2-1-2% |
| Connection Size | 1/4 in NPT Male |
| Temperature Range [Min] | -40 °F |
| Mounting Style | Lower Mount |
| Case Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Pressure Range [Max] | 5000 PSI |
| Figure Interval | 1000 |
| Pressure Range [Min] | 0 PSI |
| Mount | 1/4 in Lower Mount |
| Gauge Type | Liquid |
| Minor Gradient | 100 |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 5,000 psi |
| Size | 2 1/2 in Face |
| Temperature Range [Max] | 150 °F |
| Weight | 0.52 LB |
-
Prop 65


