- Pressure Gauge
- Liquid Gauge Type
- Center Back Mount
- Stainless Steel Case
- 0 to 15 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Type | Liquid |
| Size | 2 1/2 in Face |
| Accuracy | ±2-1-2% |
| Connection Size | 1/4 in NPT Male |
| Mounting Style | Center Back Mount |
| Face Diameter | 2 1/2 in |
| Temperature Range [Min] | -40 °F |
| Mount | 1/4 in Center Back Mount |
| Pressure Range [Max] | 15 PSI |
| Case Material | Stainless Steel |
| Pressure Range [Min] | 0 PSI |
| Figure Interval | 3 |
| NPT Male | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Material | Stainless Steel |
| Minor Gradient | 0.5 |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 15 psi |
| Mount Type | Center Back |
| Weight | 0.55 LB |
-
Prop 65


