- Pressure Gauge
- Liquid Gauge Type
- Center Back Mount
- Stainless Steel Case
- 0 to 100 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Pressure Range | 0 to 100 psi |
| Pressure Range [Max] | 100 PSI |
| Case Material | Stainless Steel |
| Mount Type | Center Back |
| Temperature Range [Max] | 150 °F |
| Mounting Style | Center Back Mount |
| Temperature Range [Min] | -40 °F |
| Gauge Function | Pressure Gauge |
| Connection Size | 1/4 in NPT Male |
| Gauge Type | Liquid |
| Figure Interval | 20 |
| Mount | 1/4 in Center Back Mount |
| Accuracy | ±2-1-2% |
| Material | Stainless Steel |
| Pressure Range [Min] | 0 PSI |
| Size | 2 1/2 in Face |
| Minor Gradient | 2 |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Weight | 0.55 LB |
-
Prop 65


