- Pressure Gauge
- Liquid Gauge Type
- Center Back Mount
- Stainless Steel Case
- 0 to 160 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Pressure Range [Min] | 0 PSI |
| Mounting Style | Center Back Mount |
| Accuracy | ±2-1-2% |
| Gauge Function | Pressure Gauge |
| Connection Size | 1/4 in NPT Male |
| Gauge Type | Liquid |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Mount Type | Center Back |
| Minor Gradient | 2 |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Case Material | Stainless Steel |
| Size | 2 1/2 in Face |
| Material | Stainless Steel |
| Figure Interval | 20 |
| Gauge Pressure Range | 0 to 160 psi |
| Mount | 1/4 in Center Back Mount |
| Pressure Range [Max] | 160 PSI |
| Weight | 0.52 LB |
-
Prop 65


