- Pressure Gauge
- Liquid Gauge Type
- Center Back Mount
- Stainless Steel Case
- 0 to 2,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Pressure Range | 0 to 2,000 psi |
| NPT Male | 1/4 in |
| Mount Type | Center Back |
| Temperature Range [Min] | -40 °F |
| Minor Gradient | 20 |
| Case Material | Stainless Steel |
| Mount | 1/4 in Center Back Mount |
| Pressure Range [Max] | 2000 PSI |
| Pressure Range [Min] | 0 PSI |
| Mounting Style | Center Back Mount |
| Size | 2 1/2 in Face |
| Accuracy | ±2-1-2% |
| Temperature Range [Max] | 150 °F |
| Connection Size | 1/4 in NPT Male |
| Figure Interval | 400 |
| Material | Stainless Steel |
| Gauge Type | Liquid |
| Gauge Function | Pressure Gauge |
| Face Diameter | 2 1/2 in |
| Weight | 0.54 LB |
-
Prop 65


