- Pressure Gauge
- Liquid Gauge Type
- Center Back Mount
- Stainless Steel Case
- 0 to 3,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Gauge Pressure Range | 0 to 3,000 psi |
| Connection Size | 1/4 in NPT Male |
| Size | 2 1/2 in Face |
| Accuracy | ±2-1-2% |
| Gauge Type | Liquid |
| Material | Stainless Steel |
| Minor Gradient | 50 |
| Mounting Style | Center Back Mount |
| Figure Interval | 500 |
| Case Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| NPT Male | 1/4 in |
| Pressure Range [Max] | 3000 PSI |
| Mount | 1/4 in Center Back Mount |
| Pressure Range [Min] | 0 PSI |
| Mount Type | Center Back |
| Gauge Function | Pressure Gauge |
| Face Diameter | 2 1/2 in |
| Weight | 0.54 LB |
-
Prop 65


