- Pressure Gauge
- Liquid Gauge Type
- Center Back Mount
- Stainless Steel Case
- 0 to 5,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- PowerFlex movement with polyester segment designed to resist the effects of shock vibration and pulsation
| Minor Gradient | 100 |
| Pressure Range [Max] | 5000 PSI |
| Mounting Style | Center Back Mount |
| Face Diameter | 2 1/2 in |
| Gauge Type | Liquid |
| Material | Stainless Steel |
| Mount | 1/4 in Center Back Mount |
| Gauge Function | Pressure Gauge |
| Figure Interval | 1000 |
| Case Material | Stainless Steel |
| Pressure Range [Min] | 0 PSI |
| Size | 2 1/2 in Face |
| Temperature Range [Max] | 150 °F |
| NPT Male | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Connection Size | 1/4 in NPT Male |
| Gauge Pressure Range | 0 to 5,000 psi |
| Mount Type | Center Back |
| Accuracy | ±2-1-2% |
| Weight | 0.53 LB |
-
Prop 65


